Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1.00 Inner Pack: 1.00 Case: 6 Pallet: 504.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1" diameter spray head
- Single-function square hand shower with full spray
- Meets EPA Water Sense criteria to conserve water without sacrificing performance
- Backed by Moen’s Limited Lifetime Warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-1/4
- Hose Included:
- No
- Length:
- 1
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508337783
- WaterSense Labeled:
- Yes
- Width:
- 1