Moen

Single Function Hand Shower in Polished Chrome

Part #M8349EP15  |  Manufacturer Part #8349EP15

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 8-1/8 in

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.5

Height: 8-13/100 in

Hose Included: No

IAPMO Listed: No

Length: 8-1/8 in

MA Approved: Yes

NSF Certified: No

Origin: Global

Pause Control: Yes

Showerhead Function: Single

Spray Type: Spray

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.65

Width: 3-31/100 in