Single Function Hand Shower in Polished Nickel
Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- One-function 1 in diameter spray head hand shower
- Full spray
- Included slide bar makes it easy to adjust the handheld shower height
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA Water Sense®criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- 69 in double interlock spiral hose (metal)
- Double check valve in handle
- 30 in slide bar with push button height selection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 30-5/8 in
- Spray Type:
- Full
- UPC:
- 026508316696
- WaterSense Labeled:
- Yes