Single Function Showerhead in Brushed Nickel
Single Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" diameter spray head
- One-function full spray
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Faucet Connection:
- IPS, Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.43 lb
- Width:
- 4 in