This product requires certification to purchase.

Single Function Showerhead in Chrome

Moen

Single Function Showerhead in Chrome

  • Fast #
  • Part #MOE6302
  • Item #2350812
  • Manufacturer Part #6302
3.8 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Chrome

  • Fast #
  • Part #MOE6302
  • Item #2350812
  • Manufacturer Part #6302
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function full spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/25
Diameter:
4-19/50
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-219/500
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508142417
WaterSense Labeled:
No
Width:
4-3/8