This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1001EP
  • Item #7655114
  • Manufacturer Part #S1001EP
5 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1001EP
  • Item #7655114
  • Manufacturer Part #S1001EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 204
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • One-function full rainshower
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/8
IAPMO Listed:
Yes
Length:
2-3/8
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
026508290507
WaterSense Labeled:
Yes
Width:
8