This product requires certification to purchase.

Single Function Showerhead in Wrought Iron

Moen

Single Function Showerhead in Wrought Iron

  • Fast #
  • Part #M6302WR
  • Item #2350698
  • Manufacturer Part #6302WR
4 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Wrought Iron

  • Fast #
  • Part #M6302WR
  • Item #2350698
  • Manufacturer Part #6302WR
4 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • 4-3/8" diameter spray head
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Wrought Iron
Diameter:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508142486
WaterSense Labeled:
No