This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Moen

Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #M5882
  • Item #9951153
  • Manufacturer Part #5882
4 out of 5 Customer Rating
Brand image
Moen

Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #M5882
  • Item #9951153
  • Manufacturer Part #5882
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the spray head
  • Designed to be installed through 1 hole; optional escutcheon (SKU 141002) sold separately
  • Features Duralock quick connect system for easy installation
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.5 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
026508351925