Single Handle Volume Control Valve Trim in Antique Bronze
Single Handle Volume Control Valve Trim in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 659-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Escutcheon Height:
- 2-11/16
- Escutcheon Width:
- 2-11/16
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508217498
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No