Single Handle Knob Tub and Shower Hardware Kit
Single Handle Knob Tub and Shower Hardware Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 13000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508033500
- WaterSense Labeled:
- No