This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8419F05
  • Item #4274560
  • Manufacturer Part #8419F05
4.5 out of 5 Customer Rating
Brand image
Moen

Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8419F05
  • Item #4274560
  • Manufacturer Part #8419F05
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Durable ceramic cartridge
  • Vandal resistant hex screw to discourage tampering
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-19/50 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-3/4 in
Spout Reach:
1 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
026508227848
WaterSense Labeled:
No
Width:
2 in