This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

Moen

Voss One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT3692BN
  • Item #8927507
  • Manufacturer Part #UT3692BN
5 out of 5 Customer Rating
Brand image
Moen

Voss One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT3692BN
  • Item #8927507
  • Manufacturer Part #UT3692BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • 6" diameter spray head rainshower for exceptional water coverage
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Collection:
Voss
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-1/8
Diameter:
6-1/4
Escutcheon Height:
6-1/4
Escutcheon Width:
6-1/4
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4
IAPMO Listed:
No
Length:
12-1/8
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508320532
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/4