This product requires certification to purchase.

One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

Moen

One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUT3312EPORB
  • Item #8927522
  • Manufacturer Part #UT3312EPORB
5 out of 5 Customer Rating
Brand image
Moen

One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MUT3312EPORB
  • Item #8927522
  • Manufacturer Part #UT3312EPORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • M-CORE-4 cartridge included with the trim
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
12-3/4
Diameter:
7-1/8
Escutcheon Height:
7-1/8
Escutcheon Width:
7-1/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8
IAPMO Listed:
No
Length:
12-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-3/4
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508320266
Valve Trim Type:
Pressure Balancing
Width:
7-1/8