This product requires certification to purchase.

One Handle Single Function Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)

Moen

One Handle Single Function Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT5152EPSRN
  • Item #8554670
  • Manufacturer Part #T5152EPSRN
5 out of 5 Customer Rating
Brand image
Moen

One Handle Single Function Shower Faucet in Spot Resist™ Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT5152EPSRN
  • Item #8554670
  • Manufacturer Part #T5152EPSRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter:
4 in
Escutcheon Height:
7-4/25 in
Escutcheon Width:
7-4/25 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508324431
Valve Trim Type:
Pressure Balancing