Sink Flange in Bronzed Gold
Sink Flange in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Depth:
- 4-19/50
- Height:
- 1-1/2
- Product Type:
- Sink Flange
- Type:
- M1017BZG
- UPC:
- 026508386286
- Width:
- 4-19/50