Sink Flange in Matte Black
Sink Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-19/50 in
- Height:
- 1-1/2 in
- Product Type:
- Sink Flange
- Type:
- M1017BL
- UPC:
- 026508386279
- Width:
- 4-19/50 in