This product requires certification to purchase.

Sink Flange Kit in Stainless Steel

Moen

Sink Flange Kit in Stainless Steel

  • Fast #
  • Part #M1039
  • Item #7808684
  • Manufacturer Part #1039
5 out of 5 Customer Rating
Brand image
Moen

Sink Flange Kit in Stainless Steel

  • Fast #
  • Part #M1039
  • Item #7808684
  • Manufacturer Part #1039
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2-1/4 in
IAPMO Listed:
No
Material:
Stainless Steel
Product Type:
Flange Kit
UL Listed:
No
UPC:
026508275214
Width:
5-5/8 in