This product requires certification to purchase.

Single Handle Water Filter Faucet in Matte Black

Moen

Sip Modern Single Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #MF7660BL
  • Item #10371688
  • Manufacturer Part #F7660BL
4.9 out of 5 Customer Rating
Brand image
Moen

Sip Modern Single Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #MF7660BL
  • Item #10371688
  • Manufacturer Part #F7660BL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Moen® SIP™ Drinking Water Faucets conveniently provide separate cold, filtered drinking water at the sink
  • These SIP™ faucets are compatible with Moen Reverse Osmosis (F9900) and Advanced Carbon (F9800) filtration systems
  • Quick and easy installation with a single connection for the filter outlet
  • Backed by a 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sip Modern
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
4-1/2 in
Spout Type:
High Arc
Trim Only:
No
UPC:
026508359860