This product requires certification to purchase.

Single Handle Cold Only Water Dispenser in Spot Resist Stainless Steel

Moen

Sip™ Single Handle Cold Only Water Dispenser in Spot Resist Stainless Steel

  • Fast #
  • Part #MS5520SRS
  • Item #4777737
  • Manufacturer Part #S5520SRS
3.9 out of 5 Customer Rating
Brand image
Moen

Sip™ Single Handle Cold Only Water Dispenser in Spot Resist Stainless Steel

  • Fast #
  • Part #MS5520SRS
  • Item #4777737
  • Manufacturer Part #S5520SRS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • One-handle lever handle makes it easy to adjust the water
  • Cold only
  • Beverage faucet
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sip™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1234 Duralast Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-9/16
Spout Reach:
5
Spout Type:
Swivel
UL Listed:
No
UPC:
026508249536