This product requires certification to purchase.

Single Handle Water Filter Faucet in Matte Black

Moen

Sip™ Single Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #MF7600BL
  • Item #10491201
  • Manufacturer Part #F7600BL
3.3 out of 5 Customer Rating
Brand image
Moen

Sip™ Single Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #MF7600BL
  • Item #10491201
  • Manufacturer Part #F7600BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Moen® Sip™ drinking water faucets conveniently provide separate cold, filtered drinking water at the sink
  • Sip faucets feature high-arc spouts, which make filling tall glasses or large containers a breeze
  • The unique rotating spout gives more control over the water flow to prevent splashing
  • Can be paired with any Moen® advanced or reverse osmosis filtration system
  • Quick and easy installation with a single connection for the filter outlet
  • Backed by a 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 42, ANSI 58
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B483.1
Collection:
Sip™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/4 in
Faucet Material:
Metal
Flow Rate:
0.7 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 42, NSF 53, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
10-1/4 in
Spout Reach:
4-1/2 in
UPC:
026508376584