This product requires certification to purchase.

Single Handle Water Filter Faucet in Spot Resist Stainless

Moen

Sip™ Single Handle Water Filter Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF7600SRS
  • Item #10491202
  • Manufacturer Part #F7600SRS
4.4 out of 5 Customer Rating
Brand image
Moen

Sip™ Single Handle Water Filter Faucet in Spot Resist Stainless

  • Fast #
  • Part #MF7600SRS
  • Item #10491202
  • Manufacturer Part #F7600SRS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Moen® Sip™ drinking water faucets conveniently provide separate cold, filtered drinking water at the sink
  • Sip faucets feature high-arc spouts, which make filling tall glasses or large containers a breeze
  • The unique rotating spout gives more control over the water flow to prevent splashing
  • Can be paired with any Moen® advanced or reverse osmosis filtration system
  • Quick and easy installation with a single connection for the filter outlet
  • Backed by a 3-year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-1/4 in
Flow Rate
0.7 gpm
Spout Height
10-1/4 in
Spout Reach
4-1/2 in
Characteristics & Features
Collection
Sip™
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Faucet Connection
Compression
Faucet Material
Metal
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 42, ANSI 58
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B483.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 42, NSF 53, NSF 372
NSF Certified
Yes
UPC
026508359822