Single Handle Water Filter Faucet in Bronzed Gold
Sip Transitional Single Handle Water Filter Faucet in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen Instant Hot SIP faucets conveniently deliver hot water between 140-190°F for instant cooking or cleaning
- Pair with the Moen Instant Hot tank (Moen IH2300, Sold Separately) for an all-in-one hot water delivery system
- Instant Hot SIP faucets feature an insulated spout, which helps keep the faucet from getting too hot while dispensing the water
- Two-step handle activation is easy and convenient to use; it includes a knob and button and allows the faucet to not be turned on accidentally
- Faucet allows for hands-free filling when engaged; press the button on the handle and rotate it to lock; minimal pressure is needed to engage this feature
- The Instant Hot SIP faucets can be paired with Moen Advanced Carbon (F9800) filtration systems for filtered hot water. An additional hole is required for installation
- Pairs perfectly with Moen faucets and soap dispensers for a cohesive look in the kitchen
- Helps reduce water waste by providing instant hot water delivery – no need to wait for the faucet to run to warm up
- Maximum flow rate is 1.0 GPM
- Includes all the necessary components required for installation, making it DIY-friendly
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Sip Transitional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-31/100
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/16
- Spout Reach:
- 4-14/25
- Spout Type:
- High Arc
- Trim Only:
- Yes
- UPC:
- 026508386132