This product requires certification to purchase.

Single Handle Water Filter Faucet in Matte Black

Moen

Sip Transitional Single Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #MIH7620BL
  • Item #11736183
  • Manufacturer Part #IH7620BL
3.5 out of 5 Customer Rating
Brand image
Moen

Sip Transitional Single Handle Water Filter Faucet in Matte Black

  • Fast #
  • Part #MIH7620BL
  • Item #11736183
  • Manufacturer Part #IH7620BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Collection:
Sip Transitional
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-31/100
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Knob
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-1/16
Spout Reach:
4-14/25
Trim Only:
Yes
UPC:
026508386149