SLDBR ESC CAP ORB
SLDBR ESC CAP ORB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 3 in
- Origin:
- Domestic
- UPC:
- 026508202654
- Width:
- 2 in