This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold

Moen

Sleek™ Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M7864EWBG
  • Item #9837000
  • Manufacturer Part #7864EWBG
3.4 out of 5 Customer Rating
Brand image
Moen

Sleek™ Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M7864EWBG
  • Item #9837000
  • Manufacturer Part #7864EWBG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Versatile, hands-free convenience in the kitchen
  • Optimized cleaning force with PowerClean™
  • Allows users to control the faucet in 2 unique ways: Wave sensor and familiar handle
  • Powered by 6 AA batteries or optional AC adapter with power splitter
  • High arc spout provides height and reach to fill or clean large pots while pull down wand provides the maneuverability for cleaning or rinsing
  • Reflex™ pulldown system offers smooth operation, easy movement and secure docking
  • Metal construction with various finishes identified by suffix
  • Pulldown spray with 68 in. braided hose
  • Flexible supply lines with 3/8 in. compression fittings
  • Quick connect installation - Duralock™
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-24/25 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-5/16 in
Spout Reach
7-5/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Sleek™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Electrical & Operational Information
Power Source
Battery, Plug-in
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61, NSF 9
NSF Certified
Yes
Origin
Domestic
UPC
026508351093