Slide Bar in Chrome
Slide Bar in Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Wide coverage; rinse; full spray; pause; downpour; massage
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Slide Bar
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508315194