Slide Bar in Matte Black
Slide Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Inside 1:
- 1/2
- Height:
- 32
- Installation Type:
- Wall Mount
- Length:
- 30
- Material:
- Brass
- Type:
- MA742BL
- UPC:
- 026508351284
- Width:
- 5-88/100