Slidebar Slider in Brushed Nickel
Slidebar Slider in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/2
- Faucet Part Type:
- Accessory
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3
- Hose Length:
- 3
- Length:
- 7/10
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508172841
- WaterSense Labeled:
- No
- Width:
- 3-3/4