*CVR* 2-1/2 SLOAN NIP
Sloan *CVR* 2-1/2 SLOAN NIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 4219-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Commercial 3-1/2" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Collection:
- Sloan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/50 in
- Faucet Part Type:
- Nipple
- GSA Approved:
- No
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508176702
- Width:
- 1-3/10 in