Single Handle Pull Down Bar Faucet in Polished Nickel
Smyth™ Single Handle Pull Down Bar Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Power Clean™ spray technology provides 50% more spray power versus most of our pull-down and pull-out faucets without the Power Clean™ technology
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
- Faucet pull-down hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One handle lever handle makes it easy-to-adjust the water
- Aerated stream for everyday cleaning
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Smyth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 14 in
- Faucet Material:
- Metal
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- High Arc
- UPC:
- 026508387023