This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

Moen

Smyth Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M7770SRS
  • Item #10874625
  • Manufacturer Part #7770SRS
3.8 out of 5 Customer Rating
Brand image
Moen

Smyth Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M7770SRS
  • Item #10874625
  • Manufacturer Part #7770SRS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.5 gpm
Spout Height
16-19/25 in
Spout Reach
8-77/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Smyth
Color Finish Category
Nickel Tones
Color Finish Name
Spot Resist Stainless
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
M7770SRS
UPC
026508387085