Single Handle Pull Down Touchless Kitchen Faucet in Bronzed Gold
Smyth™ Single Handle Pull Down Touchless Kitchen Faucet in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Featuring single sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand
- No need to touch the faucet with dirty or wet hands
- Bronzed gold
- Power Clean™ spray technology provides 50% more spray power versus most of our pull-down and pull-out faucets without the Power Clean™ technology
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
- Faucet pull-down hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One handle
- Lever handle makes it easy-to-adjust the water
- Aerated stream for everyday cleaning, powerful rinse for heavy duty cleaning
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Smyth™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-3/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, Plug-in
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- High Arc
- Type:
- M7770EWBZG
- UPC:
- 026508387054