This product requires certification to purchase.

SPOT RESIST STAINLESS ONE-HANDLE HIGH ARC PULLDOWN KITCHEN FAUCET

Moen

Smyth™ SPOT RESIST STAINLESS ONE-HANDLE HIGH ARC PULLDOWN KITCHEN FAUCET

  • Fast #
  • Part #M7770EVSRS
  • Item #10874619
  • Manufacturer Part #7770EVSRS
3.1 out of 5 Customer Rating
Brand image
Moen

Smyth™ SPOT RESIST STAINLESS ONE-HANDLE HIGH ARC PULLDOWN KITCHEN FAUCET

  • Fast #
  • Part #M7770EVSRS
  • Item #10874619
  • Manufacturer Part #7770EVSRS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
  • Power Boost™ technology provides boosted water performance with the push of a button with - faster clean, faster fill
  • Spot-resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
  • Faucet pull-down hose offers flexible water delivery and hose retracts with ease
  • One handle
  • Lever handle makes it easy-to-adjust the water
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Aerated stream for everyday cleaning, boosted rinse, boosted stream, powerful rinse for heavy duty cleaning
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Battery Size:
D
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Smyth™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Plug-in, Battery
Spout Height:
9-5/16
Spout Reach:
8-3/4
Spout Type:
High Arc
Type:
M7770EVSRS
UPC:
026508391914