Soap and Lotion Dispenser in Oil Rubbed Bronze
Soap and Lotion Dispenser in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast-metal construction provides durability
- Chrome finish for a stylish touch
- 6 in. diverter spout
- 1/2 in. IPS connections
Specifications
- ADA Compliant:
- No
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Metal
- Origin:
- Global
- Spout Reach:
- 3-5/8
- UL Listed:
- No
- UPC:
- 026508187845
- Width:
- 2