This product requires certification to purchase.

SOAP ASSY KIT, BRB

Moen

SOAP ASSY KIT, BRB

  • Fast #
  • Part #M190506BRB
  • Item #9432193
  • Manufacturer Part #190506BRB
4.8 out of 5 Customer Rating
Brand image
Moen

SOAP ASSY KIT, BRB

  • Fast #
  • Part #M190506BRB
  • Item #9432193
  • Manufacturer Part #190506BRB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Faucet Part Type:
Assembly Kit
Maximum Temperature:
160
Pressure - Maximum:
100 psi
UPC:
026508294987