Solenoid and Manifold Assembly for M-Power™8310S35
Solenoid and Manifold Assembly for M-Power™8310S35
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5 year limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- M-Power™ 8310S35
- Product Type:
- Solenoid Assembly
- UL Listed:
- No
- UPC:
- 026508274125