Solenoid Coil Kit for 8305 - 8308 in Polished Chrome
Solenoid Coil Kit for 8305 - 8308 in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- 8305, 8306, 8307, 8308
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508157732
- WaterSense Labeled:
- No