Solenoid Housing for 8301, 8302, 8303 and 8304
Solenoid Housing for 8301, 8302, 8303 and 8304
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement nylon washer for filter housing
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Solenoid
- Fits Brand:
- Moen
- Fits Model:
- 8301, 8302, 8303, 8304
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508084663
- WaterSense Labeled:
- No