Two Handle Kitchen Faucet in Polished Chrome
Solidad™ Two Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Solidad™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/4
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1224 Duralast Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-7/8
- Spout Reach:
- 8-5/16
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 026508200179