SPLY ELL CP
SPLY ELL CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Castleby, Chateau, Vestige, Icon, Eva, Monticello, Kingsley, and Brantford Faucets
- Collection: Replacement Parts
- Made in the USA
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508190005