SPLY ROD 8304
SPLY ROD 8304
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Moen Commercial Power Adapter Plug-In With Cable Models 8306/8308
- Elegant design and finish
- The product is manufactured in Taiwan
- 5 year limited warranty
- 120V Power Supply
- To be used with 8306 and 8308
-
Green
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Metal
- Type:
- M104443
- UPC:
- 026508084687