SPOT RESIST BRUSHED NICKEL ONE-FUNCTION 4" DIAMETER SPRAY HEAD ECO-PERFORMANCE SHOWERHEAD
SPOT RESIST BRUSHED NICKEL ONE-FUNCTION 4" DIAMETER SPRAY HEAD ECO-PERFORMANCE SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Hardware Included:
- Yes
- UPC:
- 026508317013