This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M5927SRS
  • Item #9919240
  • Manufacturer Part #5927SRS
4.1 out of 5 Customer Rating
Brand image
Moen

Belfield™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M5927SRS
  • Item #9919240
  • Manufacturer Part #5927SRS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Belfield™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
18-1/4
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-19/100
Spout Reach:
8-1/2
Spout Type:
Fixed
UPC:
026508358115