SPOUT CAP KIT
SPOUT CAP KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 6960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cap
- Hardware Included:
- Yes
- UPC:
- 026508154038