Spout Cap in Brushed Nickel
Spout Cap in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- DARTMOOR™ 6802BN
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Spout Cap
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508265598
- WaterSense Labeled:
- No