SPOUT HUB KIT
SPOUT HUB KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Part Type:
- Hub Assembly
- Hardware Included:
- Yes
- Type:
- M191669SRN
- UPC:
- 026508286852