Spout Kit for Adler™ 82603 Tub & Shower Faucet
Spout Kit for Adler™ 82603 Tub & Shower Faucet
Package Quantity Info:
Each: 1 Case: 12 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Adler™ 82603 Tub & Shower Faucet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508272725
- WaterSense Labeled:
- No