Spout Kit for COLINET™ TS44504 and TS44506
Spout Kit for COLINET™ TS44504 and TS44506
Package Quantity Info:
Each: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- COLINET™ TS44504, TS44506
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508328101
- WaterSense Labeled:
- No