Spout Kit for Genta™ 82760 Tub and Shower Valve
Spout Kit for Genta™ 82760 Tub and Shower Valve
Package Quantity Info:
Each: 1 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Genta™ 82760 Tub and Shower Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508277300
- WaterSense Labeled:
- No