Spout Kit for Weymouth™ TS42114 Lavatory Faucet
Spout Kit for Weymouth™ TS42114 Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Weymouth™ TS42114 Lavatory Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508217986
- WaterSense Labeled:
- No